Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD0600

Item.#
08040611
Mfr.#
GMRD0600
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length ap (mm)
15
Outside Diameter D1 (phi mm)
6
Number of Blades
4
Material
Cobalt HSS (high speed steel) CO HSS
Surface Processing
(- I realize the long life of 3 times 2 is compared with the non-coated product.) TiN coating
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
6
Overall Length L1 (mm)
60
Shape
Square
Coating
(- I realize the long life of 3 times 2 is compared with the non-coated product.) TiN coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy