Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD0800

Item.#
08040627
Mfr.#
GMRD0800
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Purpose
For rough processing
TRUSCO Part Number
114-3450
Blade Length ap (mm)
20
Outside Diameter D1 (phi mm)
8
Coating
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Work Material
Carbon steel, alloy steel, prehardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
4
Shape
Square
Shank Diameter D4 (mm)
8
Blade Diameter D1 (mm)
8
Overall Length L1 (mm)
70
Surface Processing
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Material
Cobalt high-speed steel (high-speed steel) Co HSS