Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD1000

Item.#
08040636
Mfr.#
GMRD1000
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
TRUSCO Part Number
114-3476
Blade Length ap (mm)
25
Outside Diameter D1 (phi mm)
10
Number of Blades
4
Coating
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Work Material
Carbon steel and the alloy steel, prehardened steel, austenitic stainless steels, titanium alloy and a heat-resistant alloy, an aluminum alloy
Shape
Square
Shank Diameter D4 (mm)
10
Blade Diameter D1 (mm)
10
Overall Length L1 (mm)
80
Purpose
For rough processing
Surface Processing
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Material
Cobalt high-speed steel (high-speed steel) Co HSS