Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD1200

Item.#
08040645
Mfr.#
GMRD1200
Package Qty.
1PC
Ship pack of
1
88.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L1 (mm)
110
Purpose
For rough processing
TRUSCO Part Number
114-3492
Blade Length ap (mm)
30
Material
Cobalt high-speed steel (high-speed steel) Co HSS
Surface Processing
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Outside Diameter D1 (phi mm)
12
Number of Blades
4
Shape
Square
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
12
Coating
TiN coating (compared with non-coated products, ensures long life of approximately two to three times.)
Work Material
Carbon steel, alloy steel, prehardened steel, austenitic stainless steels, titanium alloy, heat-resistant alloy, aluminum alloy