Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD2000

Item.#
08040663
Mfr.#
GMRD2000
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter D1 (mm)
20
Overall Length L1 (mm)
145
Number of Blades
4
TRUSCO Part Number
114-3573
Surface Processing
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
45
Outside Diameter D1 (phi mm)
20
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
Coating
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy