Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge

Violet highly precise twist drill (for stainless steel) Medium cutting edge VAPDMSUSD0150

3.00 (2)
Item.#
08040916
Mfr.#
VAPDMSUSD0150
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
TRUSCO Part Number
680-4624
Shank Diameter D4 (mm)
3
Overall Length L1 (mm)
60
Coating
Violet coating
Purpose
High-precision machining, stainless steel
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0616
Blade Diameter D1 (mm)
1.5
Thinning Shape of Drills
X thinning
Work Material
Mild steel, general steel, stainless steel, cast iron and light alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-01-12 16:12:59
I use it attached to pin vise. I think that there is no problem in particular. Is it troublesome to input the campaign code every time, so can not you omit it? As we know the discount day in advance with the Monotaro Calendar, I bought it on a discount day unless it is in a hurry. The person who ordered forgetting input carelessly will feel bad and I think that such a person will not have a good impression on your company. I think that it will result in your company's negative result ...
This review is about item#08040907.
Stainless steel plate processing
2
From Japan
On 2015-11-13 19:49:37
It was used for drilling a 3 mm thick stainless steel plate. With a drill purchased at a home center, there was no hole at all, but I used this drill, I briefly woke up. However, after several work, the cutting edge melted. I do not think that it is not good not to accurately grasp the material of the stainless steel being used ...
This review is about item#08041004.