Buy more than* S$200* and get FREE SHIPPING

  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge

Violet highly precise twist drill (for stainless steel) Medium cutting edge VAPDMSUSD0200

3.00 (2)
Item.#
08040925
Mfr.#
VAPDMSUSD0200
Package Qty.
1PC
Ship pack of
1
9.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
Overall Length L1 (mm)
70
Material
Cobalt high-speed steel CO HSS
Groove Length L3 (mm)
23
Purpose
High-precision machining, stainless steel
Work Material
Mild steel, common steel, stainless steel, cast iron, light alloy
Blade Diameter D1 (mm)
2.0
Thinning Shape of Drills
X thinning
TRUSCO Part Number
680-4675
Shank Diameter D4 (mm)
3
Coating
Violet coating
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Boring
4
From Japan
On 2016-01-12 16:12:59
Put to the pin vise uses. Especially problem no think. Since troublesome to one by one enter the campaign code, or would not be omitted? Since the discount date is known in advance Monotarou calendar, it has been bought in as long as the discount date is not a hurry. Carelessly person who ordered forgot to input the mood to would be bad, such people do not think I have a good impression on your company. As a result, I think to be a minus of your company, but ...
This review is about item#08040907.
Stainless steel plate processing
2
From Japan
On 2015-11-13 19:49:37
It was used in the drilling of 3mm thick stainless steel plate. In the drill, which was purchased at the hardware store, but was not tired at all holes, When using this drill, it was easily bored. However, after several places work, cutting edge I have melted. I think that dont do not know exactly the material of stainless steel has been used, but ...
This review is about item#08041004.