Buy more than* S$200* and get FREE SHIPPING

  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge
  • Violet highly precise twist drill (for stainless steel) Medium cutting edge

Violet highly precise twist drill (for stainless steel) Medium cutting edge VAPDMSUSD0450

3.00 (2)
Item.#
08041031
Mfr.#
VAPDMSUSD0450
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drill tip angle (degree)
135
TRUSCO Part Number
680-4926
Shank Diameter D4 (mm)
6
Overall Length L1 (mm)
100
Coating
Violet coating
Purpose
High-precision machining, stainless steel
Material
Cobalt high-speed steel CO HSS
Groove Length L3 (mm)
46
Blade Diameter D1 (mm)
4.5
Thinning Shape of Drills
X web thinning
Work Material
Mild steel, common steel, stainless steel, cast iron, and a light alloy