Buy more than* S$200* and get FREE SHIPPING

  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade
  • Violet high precision drill (for stainless steel use), short blade

Violet high precision drill (for stainless steel use), short blade VAPDSSUSD0080

5.00 (3)
Item.#
08045597
Mfr.#
VAPDSSUSD0080
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oilingm System
External
Thinning Shape of Drills
x thinning
Coating
Violet coating
TRUSCO Part Number
681-1094
Drill tip angle (degree)
135
Groove Length L3 (mm)
5
Application
High-precision machining, stainless steel
Work Material
General mild steel stainless steel cast iron light alloy
Shank Diameter D4 (mm)
3
Blade Diameter D1 (mm)
0.8
Overall Length L1 (mm)
50
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0618
Tolerance (mm)
0 to -0.009
Drilling Depth
/ 3D effective depth (blade diameter x3 times)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of brass plate
5
From Japan
On 2017-11-11 15:09:33
Although I tried it for the first time, there is no need for positioning by the center drill, efficiency has improved greatly.
This review is about item#8045597.
Accuracy is good
5
From Japan
On 2017-02-20 13:09:17
I use it for drilling brass. The goodness of accuracy is fluff.
This review is about item#8046622.
Drill a brass bar with a lathe
5
From Japan
On 2014-01-28 05:36:13
Since it is rich in size when inserting the brass bar securely into the sawing which opened the hole of the brass, even though it is handicraft it was possible to select the optimum product and it is accurate and robust so it is satisfactory.
This review is about item#08046674.