Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD1700M3

Item.#
08054532
Mfr.#
TTDD1700M3
Package Qty.
1PC
Ship pack of
1
88.94 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0141
Groove Length L3 (mm)
135
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Thinning Shape of Drills
N thinning
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
17.0
Overall Length L1 (mm)
255
TRUSCO Part Number
114-4766