Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD1750M3

Item.#
08054541
Mfr.#
TTDD1750M3
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
Groove Length L3 (mm)
140
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Purpose
Steel framework working
Thinning Shape of Drills
N thinning
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
17.5
Overall Length L1 (mm)
260
TRUSCO Part Number
114-4774
2014 TRUSCO Published Page
1-0141