Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD1800M3

Item.#
08054557
Mfr.#
TTDD1800M3
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
Shanks (MT.No)
3
Work Material
Mild steel and general steel
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Thinning Shape of Drills
N thinning
Blade Diameter D1 (mm)
18
Overall Length L1 (mm)
260
TRUSCO Part Number
114-4782
Groove Length L3 (mm)
140