Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD1900M3

Item.#
08054566
Mfr.#
TTDD1900M3
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0141
Groove Length L3 (mm)
145
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Thinning Shape of Drills
N thinning
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
19.0
Overall Length L1 (mm)
265
TRUSCO Part Number
114-4791