Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD2150M3

Item.#
08054584
Mfr.#
TTDD2150M3
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0141
Groove Length L3 (mm)
160
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Thinning Shape of Drills
N thinning
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
21.5
Overall Length L1 (mm)
280
TRUSCO Part Number
114-4812