Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD2250M3

Item.#
08054602
Mfr.#
TTDD2250M3
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
2014 TRUSCO Published Page
1-0141
Groove Length L3 (mm)
165
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Thinning Shape of Drills
N thinning
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
22.5
Overall Length L1 (mm)
285
TRUSCO Part Number
114-4839