Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD2350M3

Item.#
08054627
Mfr.#
TTDD2350M3
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
TRUSCO Part Number
114-4855
2014 TRUSCO Published Page
1-0141
Groove Length L3 (mm)
165
Shanks (MT.No)
3
Thinning Shape of Drills
N thinning
Work Material
Mild steel, general steel
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100
Blade Diameter D1 (mm)
23.5
Overall Length L1 (mm)
285