Buy more than* S$200* and get FREE SHIPPING

  • Steel Frame Taper Drill
  • Steel Frame Taper Drill
  • Steel Frame Taper Drill

Steel Frame Taper Drill TTDD2600M3

Item.#
08054663
Mfr.#
TTDD2600M3
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Oilingm System
External
Material
High-speed steel (HSS)
Blade Diameter D1 (mm)
26.0
Overall Length L1 (mm)
285
TRUSCO Part Number
114-4898
2014 TRUSCO Published Page
1-0141
Thinning Shape of Drills
N thinning
Groove Length L3 (mm)
165
Shanks (MT.No)
3
Work Material
Mild steel, general steel
Purpose
Steel framework working
Drill tip angle (degree)
Tip: 160 state-of-the-art: 100