|
2 set of blades general use for end mill short blade 2SSD1250
- Item.#
- 08055573
- Mfr.#
- 2SSD1250
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Material
- Cobalt HSS (high speed steel) CO HSS
- Blade Length ap (mm)
- 26
- Overall Length L1 (mm)
- 90
- Tolerance (mm)
- 0 to -0.030
- Number of Blades
- 2
- Application
- General purpose
- Blade Diameter D1 (mm)
- 12.5
- Edge Type
- Pinkado
- Work Material
- Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>