Buy more than* S$200* and get FREE SHIPPING

  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade
  • 2 set of blades general use for end mill short blade

2 set of blades general use for end mill short blade 2SSD1350

Item.#
08055661
Mfr.#
2SSD1350
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Tolerance (mm)
0 to -0.030
Blade Diameter D1 (mm)
13.5
Edge Type
Pinkado
Number of Blades
2
Application
General purpose
Blade Length ap (mm)
26
Overall Length L1 (mm)
90
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy