Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting edge End mills Long cutting edge
  • Two-sheet cutting edge End mills Long cutting edge
  • Two-sheet cutting edge End mills Long cutting edge

Two-sheet cutting edge End mills Long cutting edge 2LSD0350

4.67 (3)
Item.#
08057673
Mfr.#
2LSD0350
Package Qty.
1PC
Ship pack of
1
29.04 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
General Purpose
Number of Blades
2
Shank Diameter D4 (mm)
6
Overall Length L1 (mm)
55
Material
Cobalt HSS (high speed steel) CO HSS
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.030
Blade Diameter D1 (mm)
3.5
Edge Type
Pinkado
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting
4
From Japan
On 2016-05-15 17:49:49
Most use familiar end mill
This review is about item#04359966.
Cutting in MODELA
5
From Japan
On 2014-05-24 22:02:55
Is the goods of truly good manufacturer. Accuracy, do not have any complaints with sharpness. Price also think reasonable.
This review is about item#04359966.
Processing of member
5
From Japan
On 2013-08-09 13:28:24
We are allowed to use in the processing of the member. It does not break it so tough thing, but WILL Yaketsui immediately off to a tree top plate. It is regrettable that the value has risen than before.
This review is about item#08040015.