Buy more than* S$200* and get FREE SHIPPING

  • End Mill Long
  • End Mill Long
  • End Mill Long

End Mill Long 2LSD1050

Item.#
08057761
Mfr.#
2LSD1050
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
General purpose
Tolerance (mm)
0 to -0.030
Number of Blades
2
Blade Length ap (mm)
55
Overall Length L1 (mm)
105
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
10.5
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy