Buy more than* S$200* and get FREE SHIPPING

  • End Mill Long
  • End Mill Long
  • End Mill Long

End Mill Long 2LSD1750

Item.#
08057865
Mfr.#
2LSD1750
Package Qty.
1PC
Ship pack of
1
94.69 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Purpose
General purpose
Tolerance (mm)
0 to -0.030
Number of Blades
2
2014 TRUSCO Published Page
1-0626
Blade Length ap (mm)
65
Overall Length L1 (mm)
120
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
655-2897
Blade Diameter D1 (mm)
17.5
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy