Buy more than* S$200* and get FREE SHIPPING

  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill

Keyway 2Flute Endmill 2MKPD0700

Item.#
08058041
Mfr.#
2MKPD0700
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0054
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Overall Length L1 (mm)
65
Shape
Square
Shank Diameter D4 (mm)
10
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, aluminum alloy
Tolerance (mm)
0 to +0.020
Number of Blades
2
Blade Diameter D1 (mm)
7
TRUSCO Part Number
108-1721
Helix Angle (Degree)
15
Blade Length ap (mm)
10