Buy more than* S$200* and get FREE SHIPPING

  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill
  • Keyway 2Flute Endmill

Keyway 2Flute Endmill 2MKPD1200

Item.#
08058075
Mfr.#
2MKPD1200
Package Qty.
1PC
Ship pack of
1
36.11 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0054
Cutting Edge
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
108-1756
Tolerance (mm)
0 to +0.020
Number of Blades
2
Overall Length L1 (mm)
75
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, aluminum alloy