Buy more than* S$200* and get FREE SHIPPING

  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge
  • Four-sheet cutting-edge G center cut end mill medium cutting edge

Four-sheet cutting-edge G center cut end mill medium cutting edge G4MCD1100

5.00 (1)
Item.#
08058391
Mfr.#
G4MCD1100
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
4
2014 TRUSCO Published Page
1-0050
Overall Length L1 (mm)
85
Blade Length ap (mm)
30
Purpose
General Purpose
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Surface Processing
TiN coating
TRUSCO Part Number
109-5226
Tolerance (mm)
0 to +0.030
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Coating
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mill machining by milling machine
5
From Japan
On 2013-09-11 21:58:17
Sharpness, finish of the cutting surface is very good. Price is a product is high, but satisfactory. Also try using a look at the situation now.
This review is about item#08040191.