Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Mill
  • End Mill
  • End Mill

End Mill 4LCD1300

Item.#
08058653
Mfr.#
4LCD1300
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0052
Helix Angle (Degree)
30
Edge Type
Pinkado
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
12
Blade Diameter D1 (mm)
13
Overall Length L1 (mm)
105
Shape
Square
Blade Diameter Tolerance (mm)
0 to +0.020
Cutting Edge
Pinkado
Number of Blades
4
Application
General purpose
Blade Length ap (mm)
55
Outside Diameter D1 (phi mm)
13
TRUSCO Part Number
109-5528
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy