Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD1500

Item.#
08059134
Mfr.#
SRD1500
Package Qty.
1PC
Ship pack of
1
77.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
678-3279
2014 TRUSCO Published Page
1-0607
Overall Length L1 (mm)
95
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Number of Blades
4
Purpose
For rough processing
Blade Length ap (mm)
27