Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD1900

Item.#
08059152
Mfr.#
SRD1900
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Diameter D1 (mm)
19
2014 TRUSCO Published Page
1-0607
Overall Length L1 (mm)
110
TRUSCO Part Number
678-3309
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Shank Diameter D4 (mm)
20
Purpose
For rough processing
Blade Length ap (mm)
38
Number of Blades
4