Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade
  • Roughing End Mill Short Blade

Roughing End Mill Short Blade SRD4000

Item.#
08059213
Mfr.#
SRD4000
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
2014 TRUSCO Published Page
1-0607
Overall Length L1 (mm)
165
TRUSCO Part Number
678-3368
Blade Diameter D1 (mm)
40
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Purpose
For rough processing
Blade Length ap (mm)
65
Number of Blades
6
Shank Diameter D4 (mm)
32