Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD0500

Item.#
08059396
Mfr.#
GMRD0500
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
Shipped after 2017-08-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length ap (mm)
15
Outside Diameter D1 (phi mm)
5
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
TRUSCO Part Number
114-3425
Surface Processing
(I realize the long life of 2-3 times as compared with non-coated product.) TiN coating
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
5
Overall Length L1 (mm)
60
Number of Blades
4
Shape
Square
Coating
(I realize the long life of 2-3 times as compared with non-coated product.) TiN coating
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy