Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD1100

Item.#
08059423
Mfr.#
GMRD1100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L1 (mm)
110
Number of Blades
4
TRUSCO Part Number
114-3484
Surface Processing
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
30
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
Coating
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy