Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD1500

Item.#
08059457
Mfr.#
GMRD1500
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
Blade Length ap (mm)
40
Coating
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Overall Length L1 (mm)
140
Number of Blades
4
TRUSCO Part Number
114-3522
Material
Cobalt HSS (high speed steel) CO HSS
Surface Processing
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating