Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD2200

Item.#
08059493
Mfr.#
GMRD2200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter D1 (mm)
22
Overall Length L1 (mm)
145
Number of Blades
4
Shape
Square
Shank Diameter D4 (mm)
20
Surface Processing
(I realize the long life of 2-3 times as compared with non-coated product.) TiN coating
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
45
Outside Diameter D1 (phi mm)
22
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
TRUSCO Part Number
114-3581
Coating
(I realize the long life of 2-3 times as compared with non-coated product.) TiN coating
Work Material
Carbon steel alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy heat-resistant alloy, aluminum alloy