Buy more than* S$200* and get FREE SHIPPING

  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge
  • G roughing end mill Medium cutting edge

G roughing end mill Medium cutting edge GMRD2800

Item.#
08059527
Mfr.#
GMRD2800
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
28
Overall Length L1 (mm)
160
Number of Blades
5
Coating
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
TRUSCO Part Number
114-3620
Blade Length ap (mm)
55
Outside Diameter D1 (phi mm)
28
2014 TRUSCO Published Page
1-0062
Purpose
For rough processing
Surface Processing
(To achieve a long life of about two to three times and compared with non-coated product.) TiN coating
Material
Cobalt HSS (high speed steel) CO HSS