Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-Micron Wrap Coloring

18-Micron Wrap Coloring -

5.00 (2)
Item.#
08062022
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2880
Width (mm)
500
Color
Red
Thickness (microm)
18
Length (m)
300
Material
Polyethylene
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Purchased for use as a completely different thing with the color of the material, because I also wanted to know color development, so we used prototype production
5
From Japan
On 2018-01-24 19:00:06
I think that color development is also well and other colors will be purchased next time and I will see. The thickness is also good as it is easy to process.
This review is about item#8062056.
Preventing collapse of products
5
From Japan
On 2014-12-19 10:07:22
Convenient for false shipping prevention and inventory management
This review is about item#08062047.