Buy more than* S$200* and get FREE SHIPPING

  • 18-Micron Wrap Coloring

18-Micron Wrap Coloring -

5.00 (1)
Item.#
08062056
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
35.29 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Paper Tube Inside Diameter (mm)
76
Weight (g/pc)
2880
Width (mm)
500
Color
Yellow
Thickness (microm)
18
Length (m)
300
Material
Polyethylene
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preventing collapse of products
5
From Japan
On 2014-12-19 10:07:22
Convenient for false shipping prevention and inventory management
This review is about item#08062047.