|
Diamond Cutter GCWH4D70W
(1)
- Item.#
- 08062074
- Mfr.#
- GCWH4D70W
- Package Qty.
- 1Sheet
- Ship pack of
- 1
Item Feature
- Diamond Layer Width (X)(mm)
- 4.5
- Attached Ring Bore Diameter (phi mm)
- 15
- Diamond Layer Thickness (T) (mm)
- 18
- Compatible Power Tool
- Portable power tools
- Dimensions (inch)
- 4
- Bore Diameter H (phi mm)
- 20
- Outside Diameter D (phi mm)
- 102
|
Customers Who Viewed This Item Also Viewed
<<
Sankyo Diamond Industrial
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Polishing of concrete products
From Japan
On 2011-06-13 17:37:17
The polished surface finishes cleanly. I am satisfied.