Buy more than* S$200* and get FREE SHIPPING

  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ

Ring Blower VFZ VFZ101A

5.00 (1)
Item.#
08062092
Mfr.#
VFZ101A
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Insulation Class
B
Cycle(Hz)
50/60
Noise Level (dB(A))(50/60Hz)
52.5/56.5
Rated Value of Air Flow (m3/min)
50Hz: 0.35 60Hz: 0.50
Maximum Discharge Air (m3/min)
50Hz: 0.58 60Hz: 0.69
Intake DisCharge Port Diameter (mm)
32
Strarting Current (A)
200V/50Hz: 4.2 200V/60Hz: 3.9 220V/60Hz: 4.2
Voltage (V)
3phi 200/200/220
Specification
RoHS Directive compliant Protection class IP54 at the international level (motor unit) With CE marking
Motor Required Maximum Output (KW)
50Hz: 0.09 60Hz: 0.12
Rated Value of Static Pressure (kPa)
2.94
Maximum Discharge Pressure (kPa)
50Hz: 5.15 60Hz: 6.37
Approximate Weight (kg)
7.5
Rated Current (A)
200V/50Hz: 0.52 200V/60Hz: 0.64 220V/60Hz: 0.62
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For collecting dust of machinery
5
From Japan
On 2013-02-17 16:11:54
I am using trust since the goods are used since Fuji era. I only wish terminal boards were next to it.
This review is about item#08062101.