Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ

Ring Blower VFZ VFZ201A

5.00 (1)
Item.#
08062101
Mfr.#
VFZ201A
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Approximate Weight (kg)
9
Voltage (V)
3phi 200/200/220
Cycle(Hz)
50/60
Rated Value of Air Flow (m3/min)
50Hz: 0.64 60Hz: 0.84
Maximum Discharge Air (m3/min)
50Hz: 0.90 60Hz: 1.09
Intake DisCharge Port Diameter (mm)
32
Strarting Current (A)
200V/50Hz: 9 200V/60Hz: 8.1 220V/60Hz: 9
Noise Level (dB(A))(50/60Hz)
57.5/62.0
Motor Required Maximum Output (KW)
50Hz: 0.17 60Hz: 0.28
Insulation Class
B
Rated Value of Static Pressure (kPa)
2.94
Maximum Discharge Pressure (kPa)
50Hz: 6.67 60Hz: 9.02
Specification
RoHS Directive compliant Protection class IP54 at the international level (motor unit) With CE marking
Rated Current (A)
200V/50Hz: 1.4 200V/60Hz: 1.4 220V/60Hz: 1.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For collecting dust of machinery
5
From Japan
On 2013-02-17 16:11:54
I am using trust since the goods are used since Fuji era. I only wish terminal boards were next to it.
This review is about item#08062101.