Buy more than* S$200* and get FREE SHIPPING

  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ
  • Ring Blower VFZ

Ring Blower VFZ VFZ301A

5.00 (1)
Item.#
08062117
Mfr.#
VFZ301A
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Value of Static Pressure (kPa)
3.92
Maximum Discharge Pressure (kPa)
50Hz: 9.32 60Hz: 12.4
Approximate Weight (kg)
11
Voltage (V)
3phi 200/200/220
Cycle(Hz)
50/60
Rated Value of Air Flow (m3/min)
50Hz: 0.9 60Hz: 1.1
Strarting Current (A)
200V/50Hz: 13 200V/60Hz: 12 220V/60Hz: 13.5
Maximum Discharge Air (m3/min)
50Hz: 1.28 60Hz: 1.40
Intake DisCharge Port Diameter (mm)
38
Noise Level (dB(A))(50/60Hz)
58.0/62.0
Motor Required Maximum Output (KW)
50Hz: 0.28 60Hz: 0.42
Insulation Class
B
Specification
RoHS Directive compliant Protection class IP54 at the international level (motor unit) With CE marking
Rated Current (A)
200V/50Hz: 1.8 200V/60Hz: 1.9 220V/60Hz: 1.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For collecting dust of machinery
5
From Japan
On 2013-02-17 16:11:54
I am using trust since the goods are used since Fuji era. I only wish terminal boards were next to it.
This review is about item#08062101.