Buy more than* S$200* and get FREE SHIPPING

  • Dualook Tape, For Re-Covering Prevention,
  • Dualook Tape, For Re-Covering Prevention,
  • Dualook Tape, For Re-Covering Prevention,
  • Dualook Tape, For Re-Covering Prevention,
  • Dualook Tape, For Re-Covering Prevention,

Dualook Tape, For Re-Covering Prevention, 50mmx40m

4.00 (6)
Item.#
08062153
Mfr.#
50mmx40m
Package Qty.
1Roll
Ship pack of
1
15.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sealing of individual deliveries, sealing Receipt seals Has other various uses intended to prevent theft and mischief.
Tape Width (mm)
50
Tape Length (m)
40
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Packing of baggage-sealed letters
4
From Japan
On 2017-12-07 19:25:17
It is easier to understand whether packing of baggage etc. was opened on the way (another department etc) It can be used as packing tape and it will be saved. It will be helpful if the unit price is a little cheaper,
This review is about item#8062153.
For preventing unauthorized opening of already set equipment.
5
From Japan
On 2017-05-20 15:23:50
Once pasted it will be impossible to stick it clean, it will help prevent illegal.
This review is about item#8062153.
Sealing on sale of goods
2
From Japan
On 2017-05-19 15:35:25
The interval between the characters being printed is too large, it is hard to understand. Or you can call attention if it is printed with a slightly bigger letter.
This review is about item#8062153.
Security measures after packing
5
From Japan
On 2016-10-06 12:08:07
Using this, the reputation is good for the opponent. However, since it seems that it becomes meaningless if it popularizes, I want to change the version more and more.
This review is about item#08062153.
Feeding container seal seal
3
From Japan
On 2016-08-28 15:56:51
Because the base was metal, seal marks can not be used easily
This review is about item#8062153.
It is used frequently for use for sending cash vouchers.
5
From Japan
On 2013-09-02 14:09:35
What I bought at a different place before was hot and sticky and the tape was peeled off in the summer, it could not be used, but this place is saved so far because there is no such thing. It is a commodity that I want you to make it cheap even a little by bulk buying because it is a little expensive item.
This review is about item#08062153.