Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torch Cap

Torch Cap TKK15114

5.00 (1)
Item.#
08062327
Mfr.#
TKK15114
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
25
Compatible
TIG Torch Red: YT-15TS1, YT-15TS1TAB (C), YT-15TSF1, 1YT-20TS1, 1YT-20TSF1, 1YT-20TS1TAG, YT-30TSW1, YT-30TSW1TAG 8 form Torch: YT-158 (TK1 TF), YT-208T (TG TF), YT-308TW
Type
S
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
TIG welding
5
From Japan
On 2017-01-12 17:11:46
It is still genuine. It is easy to turn. Tighten firmly.
This review is about item#16242957.