Buy more than* S$200* and get FREE SHIPPING

  • Cutting Whetstone Samurai, 1-Mm Thickness

Cutting Whetstone Samurai, 1-Mm Thickness RA-105AZ

3.50 (2)
Item.#
08062336
Mfr.#
RA-105AZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
26.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
AZ
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
15
Thickness (mm)
1.0
Reference Number
T0101
Outer Diameter (phi mm)
105
Hardness
R
Grain Size
60
TRUSCO Part Number
272-6076
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During the cutting of angles and iron pipe
5
From Japan
On 2013-05-23 17:39:22
It is using the cutting-only, sharpness is good person think. Is the use of only once did things that can be satisfactory, is looking forward to whether there is a use durability of how much future.
This review is about item#08062336.
Cutting of stainless steel
2
From Japan
On 2011-08-23 19:57:54
Foil washer mounting holes is not a precise, I want you to refine the inner diameter around the ellipse.
This review is about item#34712806.