Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting whetstone Samurai

Cutting whetstone Samurai RA-150AZ

5.00 (1)
Item.#
08062354
Mfr.#
RA-150AZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Maximum Operating Speed (m/s [m/min])
80[4800]
Grain Size
60
Reference Number
T0103
Hole Diameter (phi mm)
22
Abrasive Grain
AZ
Hardness
R
TRUSCO Part Number
295-8171
Outer Diameter (phi mm)
150
Thickness (mm)
1.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-12-17 15:34:39
I am using it attached to Thunder. It is okay to cut the blade thinly. I am using it because it is good to have it depending on the material to be cut.
This review is about item#08062363.