Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting whetstone Samurai

Cutting whetstone Samurai RA-180AZ

5.00 (1)
Item.#
08062363
Mfr.#
RA-180AZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Maximum Operating Speed (m/s [m/min])
80[4800]
Outer Diameter (phi mm)
180
Thickness (mm)
1.6
TRUSCO Part Number
287-7988
Abrasive Grain
AZ
Hardness
R
Hole Diameter (phi mm)
22
Grain Size
60
Reference Number
T0104
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-12-17 15:34:39
I am using it attached to Thunder. It is okay to cut the blade thinly. I am using it because it is good to have it depending on the material to be cut.
This review is about item#08062363.