Buy more than* S$200* and get FREE SHIPPING

  • Cutting whetstone Samurai

Cutting whetstone Samurai RA-305AZ

5.00 (1)
Item.#
08062372
Mfr.#
RA-305AZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
93.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Maximum Operating Speed (m/s [m/min])
80[4800]
TRUSCO Part Number
287-7996
Outer Diameter (phi mm)
305
Thickness (mm)
1.9
Abrasive Grain
AZ
Hardness
R
Reference Number
T0106
Hole Diameter (phi mm)
25.4
Grain Size
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Demolition work
5
From Japan
On 2014-12-17 15:34:39
Although it uses attached to the Thunder. Blade is a good cut thinly. Depending on the things to cut, but we use I think that I also have.
This review is about item#08062363.