Buy more than* S$200* and get FREE SHIPPING

  • Cutting whetstone Samurai

Cutting whetstone Samurai RA-355AZ

5.00 (1)
Item.#
08062381
Mfr.#
RA-355AZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General metals, stainless steel, angle, channel, round, steel, sheet, tinplate, and aluminum
Maximum Operating Speed (m/s [m/min])
80[4800]
Outer Diameter (phi mm)
355
Thickness (mm)
2.3
TRUSCO Part Number
295-8180
Abrasive Grain
AZ
Hardness
R
Hole Diameter (phi mm)
25.4
Grain Size
36
Reference Number
T0107
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling work
5
From Japan
On 2014-12-17 15:34:39
I am using it attached to Thunder. It is okay to cut the blade thinly. I am using it because it is good to have it depending on the material to be cut.
This review is about item#08062363.