Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel

Cutting Wheel RA-100WZ

Item.#
08062397
Mfr.#
RA-100WZ
Package Qty.
1Box(5Sheet)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Thin sheet iron, wave zinc, cylindrical bar, pipe cutting.
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
80[4800]
Maximum Rotation Speed (min-1[r. p.m])
14400
Weight (g)
40
Grain Size
36
2014 TRUSCO Published Page
2-1652
Outer Diameter (phi mm)
105
Hardness
R
Hole Diameter (phi mm)
15
Thickness (mm)
2.2
TRUSCO Part Number
170-2696