Buy more than* S$200* and get FREE SHIPPING

  • Double Sided Cutting Wheel TwinZer

Double Sided Cutting Wheel TwinZer RA-405WZ

5.00 (2)
Item.#
08062433
Mfr.#
RA-405WZ
Package Qty.
1Box(10Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
Hardness
R
Outer Diameter (phi mm)
405
Weight (g)
930
Grain Size
30
Reference Number
T0115
Maximum Operating Speed (m/s [m/min])
80[4800]
Hole Diameter (phi mm)
25.4
Maximum Rotation Speed (min-1[r. p.m])
3700
Thickness (mm)
3
TRUSCO Part Number
215-1081
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When removing the block wall
5
From Japan
On 2017-08-18 17:20:04
It is strong and cheap, so I could use it with confidence. I would like to use it again.
This review is about item#8062433.
Dismantling work
5
From Japan
On 2014-01-16 09:38:13
While there are various sizes and it is quite easy to find a good size, it is rich in size and cheaply gotten It is saved very much
This review is about item#08062415.