Buy more than* S$200* and get FREE SHIPPING

  • SKILLNET SN STRAIGHT TYPE

SKILLNET SN STRAIGHT TYPE SN1121P80

Item.#
08062494
Mfr.#
SN1121P80
Package Qty.
1Box(20Sheet)
Ship pack of
1
53.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
ALUMINUM, BRASS, PLASTICS, FRP CUTTING
Hole Diameter (phi mm)
15
Thickness (mm)
1P
TRUSCO Part Number
296-7278
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
C
Type
1P (1 sheet glass base material)
Grain Size
80
Outer Diameter (phi mm)
112